Motion
579783-7
579783-7
MI ITEM #02516823
MFR #579783-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
579783-7
MI ITEM #02516823
MFR #579783-7

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
V20 6S9S 23C11 LH
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements

Specifications

  • Vane Pump Type
    Single
  • Series
    V20
  • Displacement
    29.7 cm³/r
  • Inlet Port Size
    1-5/8–12 UN-2B
  • Outlet Port Size
    1-1/16–12 UN-2B
  • Maximum Flow Rate
    76.27968 L/min
  • Maximum Operating Pressure
    2500 psi
  • Shaft Type
    Threaded With Woodruff Key
  • Mounting Type
    Flange
  • Max Rpm
    2800 rpm
  • Port Orientation
    Inline
  • Max Operating Temperature
    210 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text