Motion
3H EB SSLEEVE

KOP-FLEX
3H EB SSLEEVE

Slide Coupling Sleeve - H, 3, Exposed, 9-7/16 in OD
Mi Item #02516828
MFR #3H EB SSLEEVE
Price$1,517.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H EB SSLEEVE

Slide Coupling Sleeve - H, 3, Exposed, 9-7/16 in OD
Mi Item #02516828
MFR #3H EB SSLEEVE

Mfr description
3H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,517.93/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8.1250 in
  • Coupling Size Code
    3
  • Half Sleeve Length
    3-9/32 in
  • Maximum Slide Distance
    1.4375 in
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter  
    9.4375 in
  • Sleeve Overall Length  
    3.2813 in
  • Weight
    14.24 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3H EB SSLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384949100
  • Max Rpm
    6800 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Slide Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Tooth Profile
    Crowned
  • Torque Capacity
    101000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)