Motion
3H LEFD

KOP-FLEX
3H LEFD

1963115 Gear Coupling Component - LEF Disc, Coupling Size: 3, Phenolic Disc
MI ITEM #02516830
MFR #3H LEFD
List Price$1,144.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H LEFD

1963115 Gear Coupling Component - LEF Disc, Coupling Size: 3, Phenolic Disc
MI ITEM #02516830
MFR #3H LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,144.99/each for your price

Overview

Mfr description
3H LEFD
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.

Specifications

  • Product Types
    Limited End Float Disc
  • Coupling Size Code
    3
  • Series
    Fast, Series H, Waldron
  • Material
    Phenolic Disc
  • Outside Diameter
    9.4375 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384316520
  • UPC_NO
    662384316520
  • Manufacturer Product Page
  • Weight
    0.68 lbs
  • Includes
    Limited End Float Disc
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text