Motion
3H MMHUB08

KOP-FLEX
3H MMHUB08

Gear Coupling Hub - 3, 2.5298 to 2.9985 in, Mill Motor Taper Finished with Keyway
Mi Item #02516834
MFR #3H MMHUB08
Price$1,724.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3H MMHUB08

Gear Coupling Hub - 3, 2.5298 to 2.9985 in, Mill Motor Taper Finished with Keyway
Mi Item #02516834
MFR #3H MMHUB08

Mfr description
3H MMHUB08
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,724.55/each

Specifications

Dimensions

  • Bore Diameter
    2.9985 in
  • Coupling Overall Length
    6-9/16 in
  • Coupling Size Code
    3
  • Hub Diameter
    5.6280 in
  • Keyway Size
    3/4 x 1/4 in
  • Length Through Bore
    4.5000 in
  • Mill Motor Frame Size
    608, 808
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter
    9.4375 in
  • Weight
    25.5000 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460131
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    101000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)