Motion
4 EB GASKET

KOP-FLEX
4 EB GASKET

2304582 Gear Coupling Component - Gasket, Coupling Size: 4, Waldron Series
MI ITEM #02516847
MFR #4 EB GASKET
Your Price$56.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 EB GASKET

2304582 Gear Coupling Component - Gasket, Coupling Size: 4, Waldron Series
MI ITEM #02516847
MFR #4 EB GASKET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$56.74/each(List $78.88)

Overview

Mfr description
4 EB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Specifications

  • Product Types
    Gasket
  • Coupling Size Code
    4
  • Series
    Fast, Series H, Waldron
  • Material
    Paper
  • Outside Diameter
    12.5000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384268447
  • UPC_NO
    662384268447
  • Manufacturer Product Page
  • Weight
    0.46 lbs
  • Includes
    Gasket
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text