Motion
4 SB SP

KOP-FLEX
4 SB SP

2297059 Gear Coupling Component - Stop Plate, Coupling Size: 4, Series: Series H, Material: Alloy steel
MI ITEM #02516849
MFR #4 SB SP
List Price$2,887.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 SB SP

2297059 Gear Coupling Component - Stop Plate, Coupling Size: 4, Series: Series H, Material: Alloy steel
MI ITEM #02516849
MFR #4 SB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,887.31/each for your price

Overview

Mfr description
4 SB SP

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    4
  • Series
    Fast, Waldron and H
  • Material
    Alloy steel
  • Outside Diameter
    12.5000 in
  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384933086
  • UPC_NO
    662384933086
  • Manufacturer Product Page
  • Weight
    7.00 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text