Motion
4 SB VSFS

KOP-FLEX
4 SB VSFS

2296978 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 4, Series: Series H, Material: Alloy steel
MI ITEM #02516850
MFR #4 SB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 SB VSFS

2296978 Gear Coupling Component - Vertical Slide Fastener Set, Coupling Size: 4, Series: Series H, Material: Alloy steel
MI ITEM #02516850
MFR #4 SB VSFS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4 SB VSFS

Specifications

  • Product Types
    Vertical Slide Fastener Set
  • Coupling Size Code
    4
  • Series
    Fast, Waldron and H
  • Material
    Alloy steel
  • Outside Diameter
    12.5000 in
  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384270204
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    3.98 lbs
  • Includes
    Fasteners & Gasket
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text