Motion
4 1/2 EB GASKET

KOP-FLEX
4 1/2 EB GASKET

2304590 Gear Coupling Component - Gasket, Coupling Size: 4.5, Waldron Series
MI ITEM #02516851
MFR #4 1/2 EB GASKET
Price$70.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2 EB GASKET

2304590 Gear Coupling Component - Gasket, Coupling Size: 4.5, Waldron Series
MI ITEM #02516851
MFR #4 1/2 EB GASKET

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$70.25/each

Specifications

Dimensions

  • Coupling Size Code
    4.5
  • Outside Diameter
    13.6250 in
  • Weight
    0.06 lbs

Details

  • Bolt Type
    Exposed
  • Includes
    Gasket
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268454
  • Material
    Paper
  • Product Type
    Gear Coupling Components
  • Product Types
    Gasket
  • Series
    Series H
  • UPC_NO
    662384268454

Overview

Mfr description
4 1/2 EB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought