Motion
4 1/2 EB SP

KOP-FLEX
4 1/2 EB SP

Gear Coupling Component - Stop Plate, Coupling Size: 4.5, Series: Fast, Series H, Waldron, Material: Carbon Steel
Mi Item #02516852
MFR #4 1/2 EB SP
Price$3,353.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2 EB SP

Gear Coupling Component - Stop Plate, Coupling Size: 4.5, Series: Fast, Series H, Waldron, Material: Carbon Steel
Mi Item #02516852
MFR #4 1/2 EB SP

Mfr description
4 1/2 EB SP
  • Used with couplings with more slide than conventional applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,353.43/each

Specifications

Dimensions

  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4.5
  • Outside Diameter
    13.6250 in
  • Weight
    7.71 lbs

Details

  • Bolt Type
    Exposed
  • Compatible Part Number
    4-1/2H EB SSFF FB, 4-1/2H EB SSFF
  • Compatible Sleeve Type
    Slide
  • Component Type
    Stop Plate
  • Coupling Component
    Stop Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Used with couplings with more slide than conventional applications, Lubricated
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Carbon Steel
  • Includes
    Stop Plate
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    4-1/2 EB SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384915914
  • Material
    Carbon Steel
  • Performance Features
    Lubricated
  • Product Type
    Gear Coupling Components
  • Product Types
    Stop Plate
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384915914
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)