Motion
4 1/2 EB VSFS

KOP-FLEX
4 1/2 EB VSFS

2274355 Gear Coupling Component - Fastener Set, Coupling Size: 4.5, H Series
Mi Item #02516853
MFR #4 1/2 EB VSFS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2 EB VSFS

2274355 Gear Coupling Component - Fastener Set, Coupling Size: 4.5, H Series
Mi Item #02516853
MFR #4 1/2 EB VSFS

Mfr description
4 1/2 EB VSFS
  • Coupling fasteners manufactured to OEM specifications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    4.5
  • Outside Diameter
    13.6250 in
  • Weight
    6.93 lbs

Details

  • Bolt Type
    Exposed
  • Compatible Part Number
    4-1/2H EB SSFF, 4-1/2H EB SSFF FB
  • Compatible Sleeve Type
    Slide
  • Includes
    Vertical Slide Fastener Set
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384270105
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Vertical Slide Fastener Set
  • Series
    Fast
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)