Motion
4 1/2 SB GASKET

KOP-FLEX
4 1/2 SB GASKET

2304699 Gear Coupling Component - Gasket, Coupling Size: 4.5, Waldron Series
MI ITEM #02516854
MFR #4 1/2 SB GASKET
Your Price$65.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2 SB GASKET

2304699 Gear Coupling Component - Gasket, Coupling Size: 4.5, Waldron Series
MI ITEM #02516854
MFR #4 1/2 SB GASKET

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$65.58/each(List $91.81)

Overview

Mfr description
4 1/2 SB GASKET
  • Coupling Flange gaskets manufactured to OEM specifications

Specifications

  • Product Types
    Gasket
  • Coupling Size Code
    4.5
  • Series
    Fast, Series H, Waldron
  • Material
    Paper
  • Outside Diameter
    13.6250 in
  • Bolt Type
    Shrouded
  • Manufacturer Upc Number
    662384268386
  • UPC_NO
    662384268386
  • Manufacturer Product Page
  • Weight
    0.47 lbs
  • Includes
    Gasket
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text