Motion
4 1/2H EB FR

KOP-FLEX
4 1/2H EB FR

2275261 Complete Gear Coupling - Cplg Size 4-1/2, Solid, Exposed Bolt, Flex-Rigid, 13.6250 in OD, 10.7200 in Length
Mi Item #02516863
MFR #4 1/2H EB FR
Price$9,017.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB FR

2275261 Complete Gear Coupling - Cplg Size 4-1/2, Solid, Exposed Bolt, Flex-Rigid, 13.6250 in OD, 10.7200 in Length
Mi Item #02516863
MFR #4 1/2H EB FR

Mfr description
4 1/2H EB FR
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,017.10/each

Specifications

Dimensions

  • Coupling Overall Length
    10.7200 in
  • Coupling Size Code
    4-1/2
  • Hub Diameter
    10.1250 in
  • Length Through Bore  
    5.0625 in
  • Maximum Bore Diameter  
    6.0000 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    13.6250 in
  • Overall Length
    10.7200 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Weight
    254.09 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    505 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2H EB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384140293
  • Max Rpm
    4770 rpm
  • Peak Torque
    636000 in
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    318000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)