Motion
4 1/2H EB SSLEEVE

KOP-FLEX
4 1/2H EB SSLEEVE

Slide Coupling Sleeve - H, 4.5, Exposed, 13-5/8 in OD
MI ITEM #02516869
MFR #4 1/2H EB SSLEEVE
Price$1,671.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H EB SSLEEVE

Slide Coupling Sleeve - H, 4.5, Exposed, 13-5/8 in OD
MI ITEM #02516869
MFR #4 1/2H EB SSLEEVE

Mfr description
4 1/2H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,671.51/each

Specifications

Dimensions

  • Bolt Circle Diameter
    12.0000 in
  • Coupling Size Code
    4.5
  • Half Sleeve Length
    4-27/32 in
  • Maximum Slide Distance
    2.2500 in
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Sleeve Overall Length  
    4.8438 in
  • Weight
    41.34 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2H EB SSLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384949131
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Slide Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Tooth Profile
    Crowned
  • Torque Capacity
    318000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)