Motion
4 1/2H MMHUB14

KOP-FLEX
4 1/2H MMHUB14

Gear Coupling Hub - 4-1/2, 3.7272 to 4.248 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516874
MFR #4 1/2H MMHUB14
Price$6,036.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H MMHUB14

Gear Coupling Hub - 4-1/2, 3.7272 to 4.248 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516874
MFR #4 1/2H MMHUB14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6,036.84/each

Specifications

Dimensions

  • Bore Diameter
    4.2480 in
  • Coupling Overall Length
    9-11/16 in
  • Coupling Size Code
    4.5
  • Hub Diameter
    8.5100 in
  • Keyway Size
    1 x 3/8 in
  • Length Through Bore
    5.0000 in
  • Mill Motor Frame Size
    614, 814, AC40, AC50
  • Outside Diameter
    13.6250 in
  • Sleeve Outside Diameter
    13.6250 in
  • Weight
    111.0000 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460292
  • Material
    Carbon Steel
  • Max Rpm
    4770 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    318000

Overview

Mfr description
4 1/2H MMHUB14
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought