Motion
4 1/2H SB FF

KOP-FLEX
4 1/2H SB FF

2275089 Complete Gear Coupling - Cplg Size 4-1/2, Solid, Shrouded Bolt, Full Flex
MI ITEM #02516879
MFR #4 1/2H SB FF
Price$9,559.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2H SB FF

2275089 Complete Gear Coupling - Cplg Size 4-1/2, Solid, Shrouded Bolt, Full Flex
MI ITEM #02516879
MFR #4 1/2H SB FF

Mfr description
4 1/2H SB FF
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,559.20/each

Specifications

Dimensions

  • Bolt Circle Diameter
    11.7500 in
  • Coupling Overall Length
    9.6875 in
  • Coupling Size Code
    4-1/2
  • Length Through Bore  
    5.3125 in
  • Maximum Bore Diameter  
    6.0000 in
  • Min Bore Diameter  
    3.0000 in
  • Outside Diameter
    13.6250 in
  • Overall Length
    9.6875 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Weight
    240.48 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    505 hp
  • Hub Material
    Medium Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2H SB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384140194
  • Max Rpm
    4770 rpm
  • Peak Torque
    636000 in
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    318000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)