Motion
4H EB FR

KOP-FLEX
4H EB FR

Complete Gear Coupling - Cplg Size 4, Exposed Bolt Bolt, Single Flex
Mi Item #02516895
MFR #4H EB FR
Price$6,988.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H EB FR

Complete Gear Coupling - Cplg Size 4, Exposed Bolt Bolt, Single Flex
Mi Item #02516895
MFR #4H EB FR

Mfr description
4H EB FR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,988.70/each

Specifications

Dimensions

  • Coupling Size
    4
  • Coupling Size Code
    4
  • Weight
    190.67 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    Flex-Rigid
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolt, Flex Rigid
  • Flex Type
    Single Flex
  • Manufacturer Catalog Number
    4H EB FR
  • Product Type
    Complete Gear Couplings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)