Motion
4H MMHUB

KOP-FLEX
4H MMHUB

Gear Coupling Hub - 4, 5-1/2 in, Mill Motor Machinable
MI ITEM #02516903
MFR #4H MMHUB
List Price$2,592.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H MMHUB

Gear Coupling Hub - 4, 5-1/2 in, Mill Motor Machinable
MI ITEM #02516903
MFR #4H MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,592.14/each for your price

Overview

Mfr description
4H MMHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Bore
  • Bore Diameter
    5.5000 in
  • Flex Type
    Gear
  • Length Through Bore
    6.0000 in
  • Coupling Overall Length
    8-3/4 in
  • Hub Diameter
    7.7600 in
  • Torque Capacity
    236000
  • Max Rpm
    5260 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Series H
  • Mill Motor Frame Size
    610, 612, 614, 616, 618, 810, 812, 814, 816, 818, AC18, AC25, AC30, AC40, AC50
  • Sleeve Outside Diameter
    12.5000 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384404272
  • Weight
    77.9000 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    12.5000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text