Motion
4H MMHUB16

KOP-FLEX
4H MMHUB16

Gear Coupling Hub - 4, 4.0496 to 4.6225 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516907
MFR #4H MMHUB16
Price$3,099.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H MMHUB16

Gear Coupling Hub - 4, 4.0496 to 4.6225 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516907
MFR #4H MMHUB16

Mfr description
4H MMHUB16
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,099.06/each

Specifications

Dimensions

  • Bore Diameter
    4.6225 in
  • Coupling Overall Length
    8-3/4 in
  • Coupling Size Code
    4
  • Hub Diameter
    7.7600 in
  • Keyway Size
    1-1/4 x 1/2 in
  • Length Through Bore
    5.5000 in
  • Mill Motor Frame Size
    616, 816
  • Outside Diameter
    12.5000 in
  • Sleeve Outside Diameter
    12.5000 in
  • Weight
    77.9000 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460261
  • Material
    Carbon Steel
  • Max Rpm
    5260 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    236000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)