Motion
4H SB FR

KOP-FLEX
4H SB FR

2275493 Complete Gear Coupling - Cplg Size 4, Solid, Shrouded Bolt, Flex-Rigid, 12.5000 in OD, 9.5010 in Length
MI ITEM #02516915
MFR #4H SB FR
List Price$6,890.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4H SB FR

2275493 Complete Gear Coupling - Cplg Size 4, Solid, Shrouded Bolt, Flex-Rigid, 12.5000 in OD, 9.5010 in Length
MI ITEM #02516915
MFR #4H SB FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,890.40/each for your price

Overview

Mfr description
4H SB FR
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    4
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Shrouded
  • Flex Type
    Flex-Rigid
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    H
  • Peak Torque
    472000 in
  • Torque Capacity
    236000 in
  • Max Rpm
    5260 rpm
  • Length Through Bore
  • Coupling Overall Length
    9.5010 in
  • Sleeve Outside Diameter
  • Sleeve Type
    Flanged
  • Hub Diameter
    9.0000 in
  • Horsepower @ 100 RPM
    375 hp
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Manufacturer Upc Number
    662384140408
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    183.12 lbs
  • Outside Diameter
    12.5000 in
  • Overall Length
    9.5010 in
  • Manufacturer Catalog Number
    4H SB FR
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text