Motion
5 EB SP

KOP-FLEX
5 EB SP

Gear Coupling Component - Stop Plate, Coupling Size: 5, Series: Fast, Series H, Waldron, Material: Carbon Steel
Mi Item #02516922
MFR #5 EB SP
Price$4,243.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 EB SP

Gear Coupling Component - Stop Plate, Coupling Size: 5, Series: Fast, Series H, Waldron, Material: Carbon Steel
Mi Item #02516922
MFR #5 EB SP

Mfr description
5 EB SP STOP PLATE
  • Used with couplings with more slide than conventional applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,243.82/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    5
  • Coupling Size Code
    5
  • Outside Diameter
    15.3125 in
  • Weight
    9.54 lbs

Details

  • Bolt Type
    Exposed
  • Compatible Part Number
    5H EB SSFF FB, 5H EB SSFF
  • Compatible Sleeve Type
    Slide
  • Component Type
    Stop Plate
  • Coupling Component
    Stop Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Used with couplings with more slide than conventional applications
  • Harmonization Code
    8483.90.8010
  • Includes
    Stop Plate
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    5 EB SP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384915921
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Stop Plate
  • Series
    Fast, Series H, Waldron
  • UPC_NO
    662384915921
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)