Motion
5 1/2H EB FHWF

KOP-FLEX
5 1/2H EB FHWF

Complete Gear Coupling - Cplg Size 5-1/2, Rough Bore, Exposed Bolt Bolt
Mi Item #02516940
MFR #5 1/2H EB FHWF
Price$9,934.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H EB FHWF

Complete Gear Coupling - Cplg Size 5-1/2, Rough Bore, Exposed Bolt Bolt
Mi Item #02516940
MFR #5 1/2H EB FHWF

Mfr description
5 1/2H EB FHWF
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,934.18/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5-1/2
  • Max Angular Misalignment
    1.5 °
  • Weight
    245.28 lbs

Details

  • Bolt Type
    Exposed Bolt
  • Bore Type
    Rough Bore
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    Series H
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Exposed Bolt
  • Includes
    Fasteners
  • Manufacturer Catalog Number
    5-1/2H EB FHWF
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability
  • Product Type
    Complete Gear Couplings
  • Series
    Series H
  • Tooth Profile
    Curved face teeth
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)