Motion
5 1/2H EB SSLEEVE

KOP-FLEX
5 1/2H EB SSLEEVE

Gear Coupling Sleeve - H, 5.5, Exposed, 16.7500 in OD, 6.2188 in Length, Steel
MI ITEM #02516948
MFR #5 1/2H EB SSLEEVE
Price$2,879.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5 1/2H EB SSLEEVE

Gear Coupling Sleeve - H, 5.5, Exposed, 16.7500 in OD, 6.2188 in Length, Steel
MI ITEM #02516948
MFR #5 1/2H EB SSLEEVE

Mfr description
5 1/2H EB SSLEEVE
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,879.95/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Bolt Circle Diameter
    14.5000 in
  • Coupling Size
    5-1/2 in
  • Coupling Size Code
    5.5
  • Half Sleeve Length
    6-7/32 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Slide Distance
    3.5625 in
  • Outside Diameter
    16.7500 in
  • Sleeve Outside Diameter  
    16.7500 in
  • Sleeve Overall Length  
    6.2188 in
  • Weight
    66.15 lbs

Details

  • Bolt Type
    Exposed
  • Component Type
    Slide Sleeve
  • Coupling Component
    Sleeve
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, o-ring seal design, Curved face teeth, Lubricated
  • Flex Type
    Gear Sleeve
  • Harmonization Code
    8483.90.8010
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    5 1/2H EB SSLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384949155
  • Material
    Steel
  • Max Rpm
    5260 rpm
  • Maximum Speed
    5260 rpm
  • Maximum Torque
    580000 in/lb
  • Performance Features
    Torque Rating 580,0.0000 in, lbs, Speed Max 5,260 rpm, Angular Misalignment 1.5 °
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Slide Sleeve
  • Series
    H
  • Sleeve Material
    Steel
  • Sleeve Type
    Slide
  • Tooth Profile
    Crowned
  • Torque Capacity
    580000 in
  • Torque Rating (in-lb)
    580,000.00 in-lb, 65,531.40 N-m
  • UPC_NO
    662384949155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)