Motion
5H MMHUB

KOP-FLEX
5H MMHUB

1963305 Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02516971
MFR #5H MMHUB
List Price$7,318.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H MMHUB

1963305 Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Stock, Material: Carbon Steel
MI ITEM #02516971
MFR #5H MMHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,318.71/each for your price

Overview

Mfr description
5H MMHUB
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Specifications

  • Coupling Size Code
    5
  • Bore Type
    Rough Bore
  • Bore Diameter
    6.8750 in
  • Flex Type
    Gear
  • Length Through Bore
    8.3125 in
  • Hub Diameter
    9.5100 in
  • Torque Capacity
    441000
  • Max Rpm
    4300 rpm
  • Component Type
    Mill Motor Hub
  • Series
    Series H
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    15.3125 in
  • Tooth Profile
    Crowned
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384405279
  • Weight
    157.3500 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    15.3125 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text