Motion
5H MMHUB14

KOP-FLEX
5H MMHUB14

2284958 Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Stock, Material: Carbon Steel
Mi Item #02516972
MFR #5H MMHUB14
Price$8,749.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H MMHUB14

2284958 Gear Coupling Hub - Cplg Size: 5, Bore Type: Rough Stock, Material: Carbon Steel
Mi Item #02516972
MFR #5H MMHUB14

Mfr description
5H MMHUB14
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,749.98/each

Specifications

Dimensions

  • Bore Diameter
    4.2480 in
  • Coupling Size Code
    5
  • Hub Diameter
    9.5100 in
  • Length Through Bore
    5.0000 in
  • Outside Diameter
    15.3125 in
  • Sleeve Outside Diameter
    15.3125 in
  • Weight
    89.2000 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460339
  • Material
    Carbon Steel
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    441000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)