Motion
5H MMHUB20

KOP-FLEX
5H MMHUB20

Gear Coupling Hub - 5, 5.1689 to 5.872 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516975
MFR #5H MMHUB20
Price$8,749.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
5H MMHUB20

Gear Coupling Hub - 5, 5.1689 to 5.872 in, Mill Motor Taper Finished with Keyway
MI ITEM #02516975
MFR #5H MMHUB20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,749.98/each

Specifications

Dimensions

  • Bore Diameter
    5.8720 in
  • Coupling Overall Length
    11-1/16 in
  • Coupling Size Code
    5
  • Hub Diameter
    9.5100 in
  • Keyway Size
    1-1/2 x 3/4 in
  • Length Through Bore
    6.7500 in
  • Mill Motor Frame Size
    620
  • Outside Diameter
    15.3125 in
  • Sleeve Outside Diameter
    15.3125 in
  • Weight
    157.3500 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Flex Type
    Gear
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384460360
  • Material
    Carbon Steel
  • Max Rpm
    4300 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    Series H
  • Tooth Profile
    Crowned
  • Torque Capacity
    441000

Overview

Mfr description
5H MMHUB20
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought