Motion
6 EB SP

KOP-FLEX
6 EB SP

2274264 Gear Coupling Component - Stop Plate, Coupling Size: 6, Steel
Mi Item #02516989
MFR #6 EB SP
Price$4,227.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6 EB SP

2274264 Gear Coupling Component - Stop Plate, Coupling Size: 6, Steel
Mi Item #02516989
MFR #6 EB SP

Mfr description
6 EB SP
  • Used with couplings with more slide than conventional applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,227.17/each

Specifications

Dimensions

  • Coupling Size Code
    6
  • Outside Diameter
    18.0000 in
  • Weight
    10.58 lbs

Details

  • Bolt Type
    Exposed
  • Includes
    Stop Plate
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384915945
  • Material
    Carbon Steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Stop Plate
  • Series
    Series H
  • UPC_NO
    662384915945
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)