Motion
6H EB FF

KOP-FLEX
6H EB FF

2274876 Complete Gear Coupling - Cplg Size 6, Solid, Exposed Bolt, Full Flex, 18.0000 in OD
MI ITEM #02516991
MFR #6H EB FF
Price$25,958.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6H EB FF

2274876 Complete Gear Coupling - Cplg Size 6, Solid, Exposed Bolt, Full Flex, 18.0000 in OD
MI ITEM #02516991
MFR #6H EB FF

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$25,958.04/each

Specifications

Dimensions

  • Bolt Circle Diameter
    15.7500 in
  • Coupling Overall Length
    13.3125 in
  • Coupling Size Code
    6
  • Hub Diameter
    11.5000 in
  • Length Through Bore  
    7.4063 in
  • Max Angular Misalignment
    1.5 °
  • Maximum Bore Diameter  
    8.8750 in
  • Min Bore Diameter  
    3.5000 in
  • Outside Diameter
    18.0000 in
  • Overall Length
    13.3125 in
  • Sleeve Outside Diameter  
    18.0000 in
  • Weight
    543.46 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Design Features
    Exposed Bolt / Full Flex Coupling
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    1205 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    6H EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384140101
  • Max Rpm
    3600 rpm
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    1518000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    H
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight faced, Involute Stub Tooth
  • Torque Capacity
    759000 in

Overview

Mfr description
6H EB FF
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves. Precision-drilled flange bolt holes with special body-fitting, grade 5 bolts for a long-lasting piloted flange connection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought