Motion
6H LEFD

KOP-FLEX
6H LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 6, Series: Waldron, Material: Phenolic Disc
MI ITEM #02517004
MFR #6H LEFD
Price$2,062.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
6H LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 6, Series: Waldron, Material: Phenolic Disc
MI ITEM #02517004
MFR #6H LEFD

Mfr description
6H LEFD
  • Large bore capacity with o-ring seal design. The most economical gear coupling design. Curved face teeth (sizes 1 through 7) for up to 1.5 degrees static misalignment capability. Series H coupling sleeves will bolt to all competitor couplings sizes 1 through 7 for interchangability in flex halves.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,062.50/each

Specifications

Dimensions

  • Angular Misalignment
    1.5 °
  • Coupling Size
    6
  • Coupling Size Code
    6
  • Max Angular Misalignment
    1.5 °
  • Outside Diameter
    18.0000 in
  • Weight
    3.31 lbs

Details

  • Bolt Type
    Exposed
  • Component Type
    Limited End Float Disc
  • Coupling Component
    Limited End Float Disc
  • Coupling Type
    Gear Coupling
  • Design Features
    Large bore capacity, O-ring seal design, Curved face teeth, Limited End Float Disc
  • Element Material
    Phenolic Disc
  • Harmonization Code
    8483.90.8010
  • Includes
    Limited End Float Disc
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    6H LEFD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384316582
  • Material
    Phenolic Disc
  • Performance Features
    Large bore capacity, 1.5 °static misalignment capability
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Waldron
  • Tooth Profile
    Curved face teeth
  • UPC_NO
    662384316582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)