Motion
7 EB SP

KOP-FLEX
7 EB SP

2274272 Gear Coupling Component - Stop Plate, Coupling Size: 7, Series: Series H, Material: Alloy steel
MI ITEM #02517007
MFR #7 EB SP
List Price$5,865.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
7 EB SP

2274272 Gear Coupling Component - Stop Plate, Coupling Size: 7, Series: Series H, Material: Alloy steel
MI ITEM #02517007
MFR #7 EB SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,865.22/each for your price

Overview

Mfr description
7 EB SP
  • Used with couplings with more slide than conventional applications

Specifications

  • Product Types
    Stop Plate
  • Coupling Size Code
    7
  • Series
    Fast, Waldron and H
  • Material
    Alloy steel
  • Outside Diameter
    20.7500 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384915952
  • UPC_NO
    662384915952
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Weight
    0.00 lbs
  • Includes
    Stop Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text