Motion
1 1/2F LEFD

KOP-FLEX
1 1/2F LEFD

2274017 Gear Coupling Component - Limited End Float Disc, Coupling Size: 1-1/2, Series: FASTS, Material: Phenolic Disc
MI ITEM #02517317
MFR #1 1/2F LEFD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F LEFD

2274017 Gear Coupling Component - Limited End Float Disc, Coupling Size: 1-1/2, Series: FASTS, Material: Phenolic Disc
MI ITEM #02517317
MFR #1 1/2F LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1 1/2F LEFD

Specifications

  • Product Types
    Limited End Float Disc
  • Coupling Size Code
    1-1/2
  • Series
    FASTS
  • Material
    Phenolic Disc
  • Outside Diameter
    6.0000 in
  • Manufacturer Upc Number
    662384274387
  • Manufacturer Catalog
  • Weight
    0.50 lbs
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text