Motion
1 1/2F SB FF

KOP-FLEX
1 1/2F SB FF

Complete Gear Coupling - Cplg Size 1-1/2, Rough Bore, Shrouded Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
Mi Item #02517319
MFR #1 1/2F SB FF
Price$2,746.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
1 1/2F SB FF

Complete Gear Coupling - Cplg Size 1-1/2, Rough Bore, Shrouded Bolt, Full Flex, 6.0000 in OD, 4.0000 in Length
Mi Item #02517319
MFR #1 1/2F SB FF

Mfr description
1 1/2F SB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,746.70/each

Specifications

Dimensions

  • Bolt Circle Diameter
    4.8125 in
  • Container Size
    1
  • Coupling Overall Length
    4.0000 in
  • Coupling Size
    1-1/2 in
  • Coupling Size Code
    1-1/2
  • Length Through Bore  
    1.9375 in
  • Maximum Bore
    1.6300 in, 41.40 mm
  • Maximum Bore Diameter  
    1.6250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    4.0000 in
  • Screw Length
    1.0000 in
  • Sleeve Outside Diameter  
    6.0000 in
  • Thread Size
    3/8 x 1
  • Weight
    16.70 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Full Flex
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    27 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Rough Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1 1/2F SB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010008
  • Material
    Medium Carbon Steel
  • Max Rpm
    12000 rpm
  • Maximum Speed
    12000 rpm
  • Maximum Torque
    34000 in/lb
  • Peak Torque
    34000 in
  • Performance Features
    Speed Rating 12000 rpm, Torque Capacity 17000 lbs-in, Grease Lubricated
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    17000 in
  • Torque Rating (in-lb)
    17,000.00 in-lb, 1,920.74 N-m
  • UPC_NO
    662384010008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)