Motion
2 EB VP

KOP-FLEX
2 EB VP

Gear Coupling Component - Vertical Plate, Coupling Size: 2, Series: Fast, Waldron and H, Material: Alloy steel
Mi Item #02517336
MFR #2 EB VP
Price$2,305.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 EB VP

Gear Coupling Component - Vertical Plate, Coupling Size: 2, Series: Fast, Waldron and H, Material: Alloy steel
Mi Item #02517336
MFR #2 EB VP

Mfr description
2 EB VP
  • Support Vertical Coupling Applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,305.33/each

Specifications

Dimensions

  • Coupling Size
    2
  • Coupling Size Code
    2
  • Outside Diameter
    7.0000 in
  • Weight
    1.23 lbs

Details

  • Bolt Type
    Exposed
  • Component Type
    Vertical Plate
  • Coupling Component
    Vertical Plate
  • Coupling Type
    Gear Coupling
  • Design Features
    Vertical Plate
  • Harmonization Code
    8483.90.8010
  • Includes
    Vertical Plate
  • Lubrication
    Lubricated
  • Manufacturer Catalog Number
    2 EB VP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384102789
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Vertical Plate
  • Series
    Fast, Waldron and H
  • UPC_NO
    662384102789
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)