Motion
2 1/2F EB MSSLEEVE

KOP-FLEX
2 1/2F EB MSSLEEVE

Slide Coupling Sleeve - Fast's, 2.5, Exposed, 8-3/8 in OD
Mi Item #02517351
MFR #2 1/2F EB MSSLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F EB MSSLEEVE

Slide Coupling Sleeve - Fast's, 2.5, Exposed, 8-3/8 in OD
Mi Item #02517351
MFR #2 1/2F EB MSSLEEVE

Mfr description
2 1/2F EB MSSLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    7.1250 in
  • Coupling Size Code
    2.5
  • Half Sleeve Length
    3-17/32 in
  • Maximum Slide Distance
    2.5156 in
  • Outside Diameter
    8.3750 in
  • Sleeve Outside Diameter  
    8.3750 in
  • Sleeve Overall Length  
    3.5313 in
  • Weight
    17.03 lbs

Details

  • Bolt Type
    Exposed
  • Flex Type
    Gear Sleeve
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2 1/2F EB MSSLEEVE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384997064
  • Max Rpm
    7900 rpm
  • Product Type
    Gear Coupling Sleeves
  • Product Types
    Medium Slide Sleeve
  • Series
    Fast's
  • Sleeve Material
    Steel
  • Sleeve Type
    Medium Slide
  • Tooth Profile
    Crowned
  • Torque Capacity
    56700 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)