Motion
2 1/2F LEFD

KOP-FLEX
2 1/2F LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 2.5, Series: Series H, Material: Phenolic Disc
MI ITEM #02517355
MFR #2 1/2F LEFD
Price$1,126.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2 1/2F LEFD

Gear Coupling Component - Limited End Float Disc, Coupling Size: 2.5, Series: Series H, Material: Phenolic Disc
MI ITEM #02517355
MFR #2 1/2F LEFD

Mfr description
2 1/2F LEFD
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,126.56/each

Specifications

Dimensions

  • Container Size
    1
  • Coupling Size
    2-1/2 in
  • Coupling Size Code
    2.5
  • Outside Diameter
    8.3750 in
  • Weight
    0.17 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Component Type
    Limited End Float Disc
  • Coupling Component
    Limited End Float Disc
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated
  • Element Material
    Phenolic Disc
  • Harmonization Code
    8483.90.8010
  • Includes
    Limited End Float Disc
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    2-1/2F LEFD
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268799
  • Material
    Phenolic Disc
  • Number Of Pieces
    1
  • Performance Features
    300% greater lubricant capacity than o-ring style couplings, Improved load distribution, Lower stresses, Longer life for the gear teeth
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Series H
  • Tooth Profile
    Straight
  • UPC_NO
    662384268799

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)