Motion
2F EB MSSLEEVE

KOP-FLEX
2F EB MSSLEEVE

2286003 Gear Coupling Sleeve - FASTS, 2, Exposed, 7.0000 in OD, 4.6875 in Length, Steel
MI ITEM #02517385
MFR #2F EB MSSLEEVE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F EB MSSLEEVE

2286003 Gear Coupling Sleeve - FASTS, 2, Exposed, 7.0000 in OD, 4.6875 in Length, Steel
MI ITEM #02517385
MFR #2F EB MSSLEEVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2F EB MSSLEEVE
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    2
  • Sleeve Type
    Medium Slide
  • Bolt Type
    Exposed
  • Sleeve Outside Diameter
  • Sleeve Overall Length
  • Sleeve Material
    Steel
  • Flex Type
    Gear Sleeve
  • Product Types
    Medium Slide Sleeve
  • Series
    Fast
  • Torque Capacity
    31500 in
  • Max Rpm
    9300 rpm
  • Tooth Profile
    Crowned
  • Bolt Circle Diameter
    8.8750 in
  • Maximum Slide Distance
    1.9531 in
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384997057
  • Outside Diameter
    7.0000 in
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2F EB MSSLEEVE
  • Weight
    8.01 lbs
  • Product Type
    Gear Coupling Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text