Motion
2F LEFD

KOP-FLEX
2F LEFD

1968346 Gear Coupling Component - Limited End Float Disc, Coupling Size: 2, Series: FASTS, Material: Phenolic Disc
MI ITEM #02517389
MFR #2F LEFD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F LEFD

1968346 Gear Coupling Component - Limited End Float Disc, Coupling Size: 2, Series: FASTS, Material: Phenolic Disc
MI ITEM #02517389
MFR #2F LEFD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    2
  • Outside Diameter
    7.0000 in
  • Weight
    0.50 lbs

Details

  • Bolt Type
    Exposed/Shrouded
  • Includes
    Limited End Float Disc
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384268782
  • Material
    Phenolic Disc
  • Product Type
    Gear Coupling Components
  • Product Types
    Limited End Float Disc
  • Series
    Fast

Overview

Mfr description
2F LEFD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought