Motion
2F MMHUB0304

KOP-FLEX
2F MMHUB0304

Gear Coupling Hub - 2, 1.634 to 1.999 in, Mill Motor Taper Finished with Keyway
MI ITEM #02517391
MFR #2F MMHUB0304
Your Price$1,780.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F MMHUB0304

Gear Coupling Hub - 2, 1.634 to 1.999 in, Mill Motor Taper Finished with Keyway
MI ITEM #02517391
MFR #2F MMHUB0304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,780.57/each(List $2,136.68)

Overview

Mfr description
2F MMHUB0304
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    2
  • Bore Type
    Tapered
  • Bore Diameter
    1.9990 in
  • Flex Type
    Gear
  • Length Through Bore
    3.5000 in
  • Coupling Overall Length
    4-15/16 in
  • Hub Diameter
    2.8750 in
  • Torque Capacity
    31500
  • Max Rpm
    9300 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Mill Motor Frame Size
    603, 604, 803, 804
  • Sleeve Outside Diameter
    7.0000 in
  • Keyway Size
    1/2 x 1/4 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384728125
  • UPC_NO
    662384728125
  • Weight
    5.2200 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    7.0000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text