Specifications
Dimensions
- Bore Diameter2.1250 in
- Coupling Size Code2
- Hub Diameter2.8750 in
- Length Through Bore3.0313 in
- Outside Diameter7.0000 in
- Sleeve Outside Diameter7.0000 in
- Weight6.5100 lbs
Details
- Bore TypeRough Bore
- Component TypeMedium Slide Flex Hub
- Flex TypeFull Flex
- Manufacturer Product Page
- Manufacturer Upc Number662384978759
- MaterialCarbon Steel
- Max Rpm9300 rpm
- Product TypeGear Coupling Hubs
- SeriesFASTS
- Tooth ProfileStraight
- Torque Capacity31500
Overview
Mfr description
2F MSHUB
- Crowned tooth tips for piloting. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.