Motion
2F SB FR

KOP-FLEX
2F SB FR

Complete Gear Coupling - Cplg Size 2, Rough Bore, Shrouded Bolt, Flex-Rigid, 7.0000 in OD, 4.8750 in Length
Mi Item #02517400
MFR #2F SB FR
Price$3,333.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
2F SB FR

Complete Gear Coupling - Cplg Size 2, Rough Bore, Shrouded Bolt, Flex-Rigid, 7.0000 in OD, 4.8750 in Length
Mi Item #02517400
MFR #2F SB FR

Mfr description
2F SB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,333.51/each

Specifications

Dimensions

  • Coupling Overall Length
    4.8750 in
  • Coupling Size
    2
  • Coupling Size Code
    2
  • Hub Diameter
    4.8125 in
  • Length Through Bore  
    2.2813 in
  • Maximum Bore
    2.1250 in, 53.98 mm
  • Maximum Bore Diameter  
    2.1250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    7.0000 in
  • Overall Length
    4.8750 in
  • Screw Length
    1.0000 in
  • Sleeve Outside Diameter  
    7.0000 in
  • Thread Size
    3/8-16
  • Weight
    29.64 lbs

Details

  • Bolt Type
    Shrouded
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Gear Coupling
  • Coupling Component
    Gear Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Flex Rigid
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    50 hp
  • Hub Material
    Medium Carbon Steel
  • Hub Style
    Rough Bore
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    2F SB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010206
  • Material
    Medium Carbon Steel
  • Max Rpm
    9300 rpm
  • Maximum Speed
    9300 rpm
  • Maximum Torque
    63000 in/lb
  • Peak Torque
    63000 in
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    31500 in
  • Torque Rating (in-lb)
    31,500.00 in-lb, 3,559.02 N-m
  • UPC_NO
    662384010206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)