Motion
3 1/2 EB VP

KOP-FLEX
3 1/2 EB VP

2295905 Gear Coupling Component - Vertical Plate, Coupling Size: 3-1/2, Series: FASTS, Material: Alloy steel
MI ITEM #02517413
MFR #3 1/2 EB VP
List Price$2,579.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2 EB VP

2295905 Gear Coupling Component - Vertical Plate, Coupling Size: 3-1/2, Series: FASTS, Material: Alloy steel
MI ITEM #02517413
MFR #3 1/2 EB VP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,579.62/each for your price

Overview

Mfr description
3 1/2 EB VP

Specifications

  • Product Types
    Vertical Plate
  • Coupling Size Code
    3.5
  • Series
    Fast, Waldron and H
  • Material
    Alloy steel
  • Outside Diameter
    11.0000 in
  • Bolt Type
    Exposed
  • Manufacturer Upc Number
    662384102819
  • UPC_NO
    662384102819
  • Manufacturer Product Page
  • Weight
    5.16 lbs
  • Includes
    Vertical Plate
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text