Motion
3 1/2F EB FF

KOP-FLEX
3 1/2F EB FF

Complete Gear Coupling - Cplg Size 3-1/2, Rough Bore, Exposed Bolt, Full Flex, 11.0000 in OD, 8.5000 in Length
Mi Item #02517415
MFR #3 1/2F EB FF
Price$7,782.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F EB FF

Complete Gear Coupling - Cplg Size 3-1/2, Rough Bore, Exposed Bolt, Full Flex, 11.0000 in OD, 8.5000 in Length
Mi Item #02517415
MFR #3 1/2F EB FF

Mfr description
3 1/2F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,782.23/each

Specifications

Dimensions

  • Angular Misalignment
    0.5 °
  • Bolt Circle Diameter
    9.5000 in
  • Coupling Overall Length
    8.5000 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3-1/2
  • Hub Diameter
    7.7500 in
  • Length Through Bore  
    4.1875 in
  • Max Angular Misalignment
    0.5 °
  • Maximum Bore
    3.7500 in, 95.25 mm
  • Maximum Bore Diameter  
    3.7500 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    11.0000 in
  • Overall Length
    8.5000 in
  • Sleeve Outside Diameter  
    11.0000 in
  • Thread Size
    3/4 x 3-3/8
  • Weight
    121.66 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Complete Coupling
  • Coupling Component
    Assembly
  • Coupling Style
    Full Gear
  • Coupling Type
    Gear Coupling
  • Design Features
    Exposed Bolt / Full Flex Coupling
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    235 hp
  • Hub Material
    Medium Carbon Steel
  • Includes
    Hubs (2) Sleeves (2) Seals (2)
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3 1/2F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010121
  • Material
    Medium Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    296000 in/lb
  • Operating Temperature Range
    -40 to +190 °F
  • Peak Torque
    296000 in
  • Performance Features
    Lubrication Hole
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Temperature Rating
    -40 to 190 °F
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    148000 in
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.72 N-m
  • UPC_NO
    662384010121
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)