Motion
3 1/2F MMHUB0304

KOP-FLEX
3 1/2F MMHUB0304

2284156 Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Solid, Material: Carbon Steel
MI ITEM #02517429
MFR #3 1/2F MMHUB0304
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F MMHUB0304

2284156 Gear Coupling Hub - Cplg Size: 3-1/2, Bore Type: Solid, Material: Carbon Steel
MI ITEM #02517429
MFR #3 1/2F MMHUB0304

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
3 1/2F MMHUB0304
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    3.5
  • Bore Type
    Tapered
  • Bore Diameter
    1.9990 in
  • Flex Type
    Gear
  • Length Through Bore
    3.5000 in
  • Hub Diameter
    5.0000 in
  • Torque Capacity
    148000
  • Max Rpm
    6000 rpm
  • Component Type
    Mill Motor Hub
  • Series
    FASTS
  • Hub Material
    Carbon Steel
  • Sleeve Outside Diameter
    11.0000 in
  • Tooth Profile
    Straight
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662384937725
  • Weight
    38.9800 lbs
  • Material
    Carbon Steel
  • Outside Diameter
    11.0000 in
  • Product Type
    Gear Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text