Motion
3 1/2F MMHUB06

KOP-FLEX
3 1/2F MMHUB06

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #02517430
MFR #3 1/2F MMHUB06
Price$3,162.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F MMHUB06

Gear Coupling Hub - Cplg Size: 3.5, Bore Type: Tapered, Gear, Material: Carbon Steel
Mi Item #02517430
MFR #3 1/2F MMHUB06

Mfr description
3 1/2F MMHUB06
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,162.31/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Coupling Size
    3-1/2 in
  • Coupling Size Code
    3.5
  • Hub Diameter
    5.0000 in
  • Length Through Bore
    4.0000 in
  • Maximum Bore
    3.1250 in, 79.38 mm
  • Maximum Bore Diameter
    3.1250 in, 79.38 mm
  • Min Bore Diameter
    0.0000 in, 0 mm
  • Outside Diameter
    11.0000 in
  • Sleeve Outside Diameter
    11.0000 in
  • Weight
    22.0000 lbs

Details

  • Bore Type
    Tapered
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Mill Motor Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Flex Type
    Gear
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3-1/2F MMHUB06
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384935974
  • Material
    Carbon Steel
  • Max Rpm
    6000 rpm
  • Maximum Speed
    6000 rpm
  • Maximum Torque
    148000 in/lb
  • Performance Features
    Torque Rating 148000.0000 in, lbs, Speed Max 6000 rpm
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    148000
  • Torque Rating (in-lb)
    148,000.00 in-lb, 16,721.70 N-m
  • UPC_NO
    662384935974
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)