Motion
3 1/2F SB VP

KOP-FLEX
3 1/2F SB VP

2296010 Gear Coupling Component - Vertical Plate, Coupling Size: 3-1/2, Series: FASTS, Material: Alloy steel
MI ITEM #02517443
MFR #3 1/2F SB VP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3 1/2F SB VP

2296010 Gear Coupling Component - Vertical Plate, Coupling Size: 3-1/2, Series: FASTS, Material: Alloy steel
MI ITEM #02517443
MFR #3 1/2F SB VP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Coupling Size Code
    3.5
  • Outside Diameter
    11.0000 in
  • Weight
    5.26 lbs

Details

  • Bolt Type
    Shrouded
  • Includes
    Vertical Plate
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384102932
  • Material
    Alloy steel
  • Product Type
    Gear Coupling Components
  • Product Types
    Vertical Plate
  • Series
    Fast

Overview

Mfr description
3 1/2F SB VP
  • Support Vertical Coupling Applications

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought