Motion
3F EB FF

KOP-FLEX
3F EB FF

Complete Gear Coupling - Cplg Size 3, Rough Bore, Exposed Bolt, Full Flex, 9.4375 in OD, 7.3125 in Length
MI ITEM #02517448
MFR #3F EB FF
Price$5,674.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F EB FF

Complete Gear Coupling - Cplg Size 3, Rough Bore, Exposed Bolt, Full Flex, 9.4375 in OD, 7.3125 in Length
MI ITEM #02517448
MFR #3F EB FF

Mfr description
3F EB FF
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,674.73/each

Specifications

Dimensions

  • Bolt Circle Diameter
    8.1250 in
  • Container Size
    1
  • Coupling Overall Length
    7.3125 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Length Through Bore  
    3.5938 in
  • Maximum Bore
    3.1300 in, 79.50 mm
  • Maximum Bore Diameter  
    3.1250 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    9.4375 in
  • Overall Length
    7.3125 in
  • Screw Length
    2.7500 in
  • Sleeve Outside Diameter  
    9.4375 in
  • Thread Size
    5/8
  • Weight
    75.14 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Straight tooth design, Lubricated Design, Full Flex
  • Flex Type
    Full Flex
  • Horsepower @ 100 RPM
    160 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    3F EB FF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010114
  • Material
    Medium Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    202000 in/lb
  • Peak Torque
    202000 in
  • Performance Features
    Torque Capacity 101000 lbs-in, Speed Rating 6800 rpm, Lubricated
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    101000 in
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.47 N-m
  • UPC_NO
    662384010114

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)