Motion
3F EB FR

KOP-FLEX
3F EB FR

2280527 Complete Gear Coupling - Cplg Size 3, Solid, Exposed Bolt, Flex-Rigid, 9.4375 in OD
MI ITEM #02517454
MFR #3F EB FR
Your Price$4,270.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F EB FR

2280527 Complete Gear Coupling - Cplg Size 3, Solid, Exposed Bolt, Flex-Rigid, 9.4375 in OD
MI ITEM #02517454
MFR #3F EB FR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,270.58/each(List $5,124.69)

Overview

Mfr description
3F EB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Coupling Size Code
    3
  • Bore Type
    Rough Bore
  • Min Bore Diameter
  • Maximum Bore Diameter
  • Bolt Type
    Exposed
  • Flex Type
    Flex-Rigid
  • Hub Material
    Medium Carbon Steel
  • Sleeve Material
    Carbon Steel
  • Series
    FAST'S
  • Peak Torque
    202000 in
  • Torque Capacity
    101000 in
  • Max Rpm
    6800 rpm
  • Length Through Bore
  • Coupling Overall Length
    6.5630 in
  • Sleeve Outside Diameter
  • Performance Features
    Lubrication Hole
  • Sleeve Type
    Flanged
  • Design Features
    Floating Shaft Coupling
  • Hub Diameter
    6-3/4 in
  • Horsepower @ 100 RPM
    160 hp
  • Max Angular Misalignment
    0.5 °
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Manufacturer Upc Number
    662384010305
  • UPC_NO
    662384010305
  • Includes
    Seal
  • Manufacturer Product Page
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    81.28 lbs
  • Outside Diameter
    9.4375 in
  • Overall Length
    6.5630 in
  • Manufacturer Catalog Number
    3F EB FR
  • Product Type
    Complete Gear Couplings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text