Specifications
Dimensions
- Coupling Size Code3
- Outside Diameter9.4375 in
- Weight21.21 lbs
Details
- Bolt TypeExposed
- IncludesMedium Slide Sleeve
- Manufacturer Product Page
- Manufacturer Upc Number662384997071
- MaterialCarbon Steel
- Product TypeGear Coupling Components
- Product TypesMedium Slide Sleeve
- SeriesWaldron
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)