Motion
3F MMHUB

KOP-FLEX
3F MMHUB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Rough Bore, Gear, Material: Carbon Steel
Mi Item #02517464
MFR #3F MMHUB
Price$1,620.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F MMHUB

Gear Coupling Hub - Cplg Size: 3, Bore Type: Rough Bore, Gear, Material: Carbon Steel
Mi Item #02517464
MFR #3F MMHUB

Mfr description
3F MMHUB
  • Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,620.63/each

Specifications

Dimensions

  • Bore Diameter
    3.1250 in
  • Container Size
    1
  • Coupling Overall Length
    7-5/16 in
  • Coupling Size
    3
  • Coupling Size Code
    3
  • Hub Diameter
    4.1250 in
  • Length Through Bore
    5.1250 in
  • Maximum Bore
    3.1250 in, 79.38 mm
  • Maximum Bore Diameter
    3.1250 in, 79.38 mm
  • Mill Motor Frame Size
    602, 603, 604, 606, 608, 610, 802, 803, 804, 806, 810, AC1, AC12, AC18, AC2, AC4, AC8
  • Outside Diameter
    9.4375 in
  • Sleeve Outside Diameter
    9.4375 in
  • Weight
    25.3000 lbs

Details

  • Bore Type
    Rough Bore
  • Component Type
    Mill Motor Hub
  • Coupling Component
    Hub
  • Coupling Type
    Gear Coupling
  • Design Features
    Straight tooth design, Lubricated
  • Flex Type
    Gear
  • Harmonization Code
    8483.90.8010
  • Hub Material
    Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog Number
    3F MMHUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384946697
  • Material
    Carbon Steel
  • Max Rpm
    6800 rpm
  • Maximum Speed
    6800 rpm
  • Maximum Torque
    101000 in/lb
  • Performance Features
    300% greater lubricant capacity, Improved load distribution, Lower stresses, Longer life
  • Product Type
    Gear Coupling Hubs
  • Series
    FASTS
  • Tooth Profile
    Straight
  • Torque Capacity
    101000
  • Torque Rating (in-lb)
    101,000.00 in-lb, 11,411.45 N-m
  • UPC_NO
    662384946697
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)