Motion
3F MSHUB

KOP-FLEX
3F MSHUB

2286094 Gear Coupling Component - Medium Slide Flex Hub, Coupling Size: 3, Carbon Steel
MI ITEM #02517468
MFR #3F MSHUB
List Price$6,243.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
3F MSHUB

2286094 Gear Coupling Component - Medium Slide Flex Hub, Coupling Size: 3, Carbon Steel
MI ITEM #02517468
MFR #3F MSHUB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,243.82/each for your price

Overview

Mfr description
3F MSHUB
  • Crowned tooth tips for piloting. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.

Specifications

  • Product Types
    Medium Slide Flex Hub
  • Coupling Size Code
    3
  • Series
    Fast, Series H, Waldron
  • Material
    Carbon Steel
  • Outside Diameter
    8.3750 in
  • Bolt Type
    Exposed/Shrouded
  • Manufacturer Upc Number
    662384978773
  • UPC_NO
    662384978773
  • Manufacturer Product Page
  • Weight
    20.75 lbs
  • Includes
    Medium Slide Flex Hub
  • Product Type
    Gear Coupling Components

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text