Motion
4 1/2F EB FR

KOP-FLEX
4 1/2F EB FR

Complete Gear Coupling - Cplg Size 4-1/2, Rough Bore, Exposed Bolt, Flex-Rigid, 13.6250 in OD, 10.7200 in Length
Mi Item #02517498
MFR #4 1/2F EB FR
Price$10,321.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KOP-FLEX
4 1/2F EB FR

Complete Gear Coupling - Cplg Size 4-1/2, Rough Bore, Exposed Bolt, Flex-Rigid, 13.6250 in OD, 10.7200 in Length
Mi Item #02517498
MFR #4 1/2F EB FR

Mfr description
4 1/2F EB FR
  • All-metal end ring seal design for maximum service life. The industry standard for over 75 years. Provides 300% greater lubricant capacity than o-ring style couplings. Greater lubricant capacity allows longer periods between scheduled lubrications and longer service life. Straight tooth design provides improved load distribution, lower stresses and longer life for the gear teeth.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,321.15/each

Specifications

Dimensions

  • Coupling Overall Length
    10.7200 in
  • Coupling Size
    4-1/2 in
  • Coupling Size Code
    4-1/2
  • Hub Diameter
    10.1250 in
  • Length Through Bore  
    5.0625 in
  • Maximum Bore
    4.7500 in, 120.65 mm
  • Maximum Bore Diameter  
    4.7500 in
  • Min Bore Diameter  
    0.0000 in
  • Outside Diameter
    13.6250 in
  • Overall Length
    10.7188 in
  • Sleeve Outside Diameter  
    13.6250 in
  • Weight
    240.83 lbs

Details

  • Bolt Type
    Exposed
  • Bore Type
    Rough Bore
  • CAD Drawing
  • Component Type
    Complete Coupling
  • Coupling Component
    Complete Coupling
  • Coupling Style
    FASTS
  • Coupling Type
    Gear Coupling
  • Design Features
    All-metal end ring seal design, Crowned teeth, Straight tooth design, Lubricated
  • Flex Type
    Flex-Rigid
  • Horsepower @ 100 RPM
    505 hp
  • Hub Material
    Medium Carbon Steel
  • Lubrication
    Grease Lubricated
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    4 1/2F EB FR
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662384010336
  • Material
    Medium Carbon Steel
  • Max Rpm
    4770 rpm
  • Maximum Speed
    4770 rpm
  • Maximum Torque
    636000 in/lb
  • Peak Torque
    636000 in
  • Performance Features
    300% greater lubricant capacity than o-ring style couplings, Improved load distribution, Lower stresses, Longer life for gear teeth
  • Product Type
    Complete Gear Couplings
  • Series
    FAST'S
  • Sleeve Material
    Carbon Steel
  • Sleeve Type
    Flanged
  • Tooth Profile
    Straight Faced Involute Hub Tooth
  • Torque Capacity
    318000 in
  • Torque Rating (in-lb)
    318,000.00 in-lb, 35,929.20 N-m
  • UPC_NO
    662384010336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)